Flat Elbow Raceway, HBLALU3800 Series, 6 in W, 2.1 in H, 6 in L

  • Mfr # HBLALU3811

  • Zoro # G800701876


product price:  $98.19
/ea
Free Shipping & Returns

Key Features

Type
Flat Elbow
Series
HBLALU3800
Width
6 in
Height
2.1 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLALU3811
Zoro #
G800701876
UPC #
783585218687
Country of Origin
United States

Dimensions

Width
6 in
Height
2.1 in
Length
6 in

Details

Item
Raceway
Type
Flat Elbow
Series
HBLALU3800
Material
Aluminum
Style
Flat
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, Flat Elbow, HBLALU3800Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.