Hubbell Wiring Device-Kellems

Floor Sub-Plate, Mfr. No. S1PT4X4FIT Used With, Cast Aluminum


product price: $188.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Cast Aluminum
  • For Use With Mfr. No. S1PT4X4FIT
  • Number of Gangs 4
  • Standards UL/CSA
  • Color Black
See all product information

Product Information

Details

Item Floor Sub-Plate
Material Cast Aluminum
For Use With Mfr. No. S1PT4X4FIT
Number of Gangs 4
Standards UL/CSA
Color Black

Description

Floor Sub-Plate, Number of Gangs 4, Shape Round, Material Cast Aluminum, For Use With Mfr. No. S1PT4X4FIT, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.