Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fused Circuit-Lock Interlock Device, 4P5W, 30A 3PH 277/480V

  • Mfr # HBL530MIF7W

  • Zoro # G400701108


product price: $2,510.99
/ea
Free Shipping & Returns

Key Features

Phase
3Y
Number of Poles
4
Number of Wires
5
Voltage
277/480V
NEMA Rating
4X, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL530MIF7W
Zoro #
G400701108
UPC #
783585406114
Country of Origin
United States

Dimensions

Wire Size
4 to 12 AWG

Details

Phase
3Y
Number of Poles
4
Number of Wires
5
Voltage
277/480V
NEMA Rating
4X, 12
Use With
Mating Plug HBL530P7W
Color - Plugs and Receptacles
Red
Type
Fused, Watertight Receptacle
Amps - Plugs and Receptacles
30 A
HP
15
Standards
UL Listed, CSA Certified, UL746C
Features
IEC Mechanical Interlock, UV Stabilized
Body Material - Pin and Sleeve
Valox
Operating Temp. Range
-40° C to 75° C
IP Rating
IP67

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Fused Mechanically InterlockedReceptacle, 30A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding,Terminal Screws, Red, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.