Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Rceptcle, Commer., Brwn, 20A, 1 HP

  • Mfr # GFTWRST20IG

  • Zoro # G4843170


product price: $48.19
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTWRST20IG
Zoro #
G4843170
UPC #
883778122385
Country of Origin
China

Dimensions

Overall Depth
4 in
Face Plate Height
2.8 in
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Isolated Ground
Housing Color
Brown
Housing Material
Zytel 101
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Amps - Plugs and Receptacles
20 A
Wiring Method - Plugs and Receptacles
Back and Side
Weather Resistant - Plugs and Receptacles
Yes
Self-Testing
Yes
HP
1 hp
Wiring Method
Back, Side
Weather Resistant
Yes
NEMA Configuration
5-20
Item - Plugs and Receptacles
Isolated Ground Receptacle
Power Indicator
Yes
Application Environment
Commercial
Color - Plugs and Receptacles
Brown
Reset Type
Automatic
Amps - Plugs and Receptacles
20
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Amps
20A
Tamper Resistant
Yes
Voltage
125VAC
Surge Suppression
No
Special Features
Isolated Ground
Voltage - Plugs and Receptacles
125V AC
Outlet Type - Plugs and Receptacles
Decorator Duplex
Mounting Type - Plugs and Receptacles
Flush
Color
Brown
Outlet Type
Decorator
Includes
Mounting Hardware
Number of Gangs
1
Features
Tamper and Weather Resistant Isolated Ground
Horsepower Rating
1 hp
Receptacle Type
Duplex
Self Testing
Yes
Voltage Rating
125V AC
Flange Type
Non-Flanged
AFCI
No
Surge Protection
No
Shrouded
No
Grade
General Use
Mount Type
Flush
Resistance Properties
Tamper Resistant, Weather Resistant
Contact Material
Brass
Includes Mounting Hardware
Yes
Wire Connection Type
Screw Terminals
Market
Commercial
Type
Tamper-Resistant
Industry Standard(s)
Meets All NEC® Requirements
Nema Rating
5-20R
Amperage Rating
20 A
Current / Amperage Rating
20 A
Voltage Rating Description
125 V
Series
Heavy Duty
Style
Standard

Description

AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago...self test monitoring now required in 2015 UL 943 GFCI Safety Standard... Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.
• Patented shutter design for tamper-resistant protection
• Meets NEC requirements for TR (517-18c) and WR (406.9), UV and corrosion resistance for harsh and damp applications
• Patented AUTOGUARD® self test technology
• Protects against line and load reversal, no power to the face or downstream if device is miswired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.