Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory

  • Mfr # SNAPGFTW15I

  • Zoro # G4596256


product price: $33.39
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAPGFTW15I
Zoro #
G4596256
UPC #
883778600029
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Overall Depth
1.5 in
Maximum Wire Size
12 AWG
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Wire Size
#12 AWG
Dimensions
3.28 in x 1.77 in x 1.47 in
Length
3.28 in
Height
1.47 in
Width
1.77 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Ivory
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Material
Nylon
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Surge Suppression
No
Tamper Resistant
No
HP
0.5 hp
NEMA Configuration
5-15
Outlet Type - Plugs and Receptacles
Decorator Duplex
Color
Ivory
Voltage - Plugs and Receptacles
125V AC
Outlet Type
Decorator
Color - Plugs and Receptacles
Ivory
Self-Testing
Yes
Power Indicator
No
Wiring Method
Back
Wiring Method - Plugs and Receptacles
Modular
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Application Environment
Industrial
Weather Resistant
No
Amps
15A
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15 A
Voltage
125VAC
Weather Resistant - Plugs and Receptacles
No
Reset Type
Automatic
Item - Plugs and Receptacles
Receptacle
Amps - Plugs and Receptacles
15
Shrouded
No
Receptacle Type
Decorator Duplex
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection
Surge Protection
No
Horsepower Rating
1/2 hp
Flange Type
Non-Flanged
Grade
Federal Specification
Wire Connection Type
Modular Wiring
Number of Gangs
1
Includes
Mounting Hardware, Wall Plate
Mount Type
Flush
Self Testing
Yes
Market
Commercial, Industrial
Includes Mounting Hardware
Yes
Contact Material
Brass
AFCI
No
Voltage Rating
125V AC
Type
Standard
Series
Heavy Duty
Voltage Rating Description
125 V
Industry Standard(s)
Meets All NEC® Requirements
Application
Commercial Grade
Horsepower - Maximum
0.5
Nema Rating
5-15R
Style
Standard
Current / Amperage Rating
15 A
Amperage Rating
15 A
Item Type
Style Line GFCI Receptacle
Wattage
1875 W

Description

The HUBBELL GFCI Receptacle is a 15A, 125VAC decorator duplex outlet designed for commercial and industrial use. This receptacle features a patented AUTOGUARD® self-test technology that performs a self-test function every 60 seconds. It includes a tamper-resistant shutter design and provides an audible SNAP sound during installation. The device is rated for Federal Specification grade applications and complies with applicable NEC requirements.


Key Features of the HUBBELL GFCI Receptacle:

  • Amperage/Voltage: Rated for 15 A, 125V AC operation

  • NEMA Configuration: 5-15R decorator duplex style

  • Self-Test Function: Performs a self-test function every minute

  • Miswiring Protection: Interrupts power in the event of line/load reversal or miswiring

  • Tamper-Resistant Shutter Design: Patented tamper-resistant shutter design (meets NEC TR requirements)

  • Mounting Type: Flush mount; includes mounting hardware and wall plate

  • Material & Construction: Nylon housing with brass contacts; modular wiring method supports #12 AWG wire size

  • Standards Compliance: Meets all applicable NEC standards including TR (406.12) and WR (406.9)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.