Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory

  • Mfr # SNAPGF20I

  • Zoro # G4894447


product price: $35.25
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAPGF20I
Zoro #
G4894447
UPC #
883778124532
Country of Origin
China

Dimensions

Face Plate Width
1.8 in
Overall Depth
1.5 in
Maximum Wire Size
12 AWG
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Length
3.28 in
Height
1.47 in
Width
1.77 in
Dimensions
3.28 in x 1.77 in x 1.47 in
Wire Size
#12 AWG

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Ivory
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Material
Nylon
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Amps - Plugs and Receptacles
20
Amps
20A
Self-Testing
Yes
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Modular
Reset Type
Automatic
Voltage
125VAC
Tamper Resistant
No
Item - Plugs and Receptacles
Receptacle
Amps - Plugs and Receptacles
20 A
Surge Suppression
No
Mounting Type - Plugs and Receptacles
Flush
NEMA Configuration
5-20
Application Environment
Industrial
Color
Ivory
Voltage - Plugs and Receptacles
125V AC
Color - Plugs and Receptacles
Ivory
Weather Resistant
No
HP
1 hp
Outlet Type - Plugs and Receptacles
Decorator Duplex
Wiring Method
Back
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type
Decorator
Power Indicator
No
Grade
Federal Specification
Receptacle Type
Decorator Duplex
Number of Gangs
1
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
Flange Type
Non-Flanged
Surge Protection
No
Wire Connection Type
Modular Wiring
Shrouded
No
Contact Material
Brass
Market
Commercial, Industrial
Mount Type
Flush
Self Testing
Yes
Voltage Rating
125V AC
Includes
Mounting Hardware, Wall Plate
AFCI
No
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection
Type
Standard
Voltage Rating Description
125 V
Nema Rating
5-20R
Style
Standard
Current / Amperage Rating
20 A
Application
Commercial Grade
Industry Standard(s)
Meets All NEC® Requirements
Wattage
1875 W
Amperage Rating
20 A
Item Type
Style Line GFCI Receptacle
Series
Heavy Duty
Horsepower - Maximum
1

Description

• Audible SNAP, indicates solid connection
• Patented AUTOGUARD® self test technology
• Triple wipe construction
• Patented AUTOGUARD® Self-Test technology
• Protects against line and load reversal, no power to the face or downstream if device is miswired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products