GFCIReceptacle, 15A, 125VAC, Brown, Nylon

  • Mfr # GFRTW15
  • Zoro # G0087687
product price: 
$
32.25
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFRTW15
Zoro #
G0087687
UPC #
883778122606
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Mount Hole Center-to-Center Width
3.3 in
Fits Chest Size
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Brown
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Outlet Type
Decorator
Outlet Type - Plugs and Receptacles
Decorator Duplex
HP
0.5 hp
Self-Testing
Yes
Amps - Plugs and Receptacles
15 A
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Tamper Resistant
Yes
NEMA Configuration
5-15
Power Indicator
No
Amps
15A
Amps - Plugs and Receptacles
15
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
Yes
Wiring Method
Back/Side
Color
Brown
Voltage
125VAC
Reset Type
Automatic
Item - Plugs and Receptacles
Receptacle
Weather Resistant
Yes
Color - Plugs and Receptacles
Brown
Wiring Method - Plugs and Receptacles
Back and Side
Surge Suppression
No
Application Environment
Commercial
Grade
General Use
Flange Type
Non-Flanged
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Market
Commercial
Shrouded
No
Mount Type
Flush
Includes
Mounting Hardware
Resistance Properties
Tamper Resistant, Weather Resistant
Number of Gangs
1
Horsepower Rating
1/2 hp
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof
Contact Material
Brass
Receptacle Type
Duplex
Surge Protection
No
AFCI
No
Self Testing
Yes
Includes Mounting Hardware
Yes
Type
Tamper-Resistant, Weather Resistant
Industry Standard(s)
Meets All NEC® Requirements
Amperage Rating
15 A
Voltage Rating Description
125 V
Current / Amperage Rating
15 A
Nema Rating
5-15R
Style
Standard
IP Rating
Not Rated
Number of Wall Plates Included
1
Hub Type
Feed Through
Number of Outlets
2

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.