Shop HUBBELL WIRING DEVICE-KELLEMS

GFCIReceptacle, 20A, 125VAC, Red, Nylon

  • Mfr # GFRTW20R
  • Zoro # G0087547

product price: 
$
31.99
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GFRTW20R
Zoro #
G0087547
UPC #
883778122705
Country of Origin
China
Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Red
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Item - Plugs and Receptacles
Receptacle
Voltage
125VAC
Amps
20A
Wiring Method - Plugs and Receptacles
Back and Side
Wiring Method
Back/Side
Power Indicator
No
Self-Testing
Yes
Amps - Plugs and Receptacles
20
Color - Plugs and Receptacles
Red
Outlet Type
Decorator
Surge Suppression
No
Reset Type
Automatic
Voltage - Plugs and Receptacles
125V AC
Application Environment
Commercial
Outlet Type - Plugs and Receptacles
Decorator Duplex
HP
1 hp
Amps - Plugs and Receptacles
20 A
Color
Red
Tamper Resistant
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Weather Resistant - Plugs and Receptacles
Yes
Weather Resistant
Yes
NEMA Configuration
5-20
Mounting Type - Plugs and Receptacles
Flush
Number of Gangs
1
Includes Mounting Hardware
Yes
Wire Connection Type
Screw Terminals
Grade
General Use
Flange Type
Non-Flanged
Shrouded
No
Voltage Rating
125V AC
Mount Type
Flush
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof
AFCI
No
Contact Material
Brass
Includes
Mounting Hardware
Self Testing
Yes
Surge Protection
No
Market
Commercial
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant, Weather Resistant
Horsepower Rating
1 hp
Type
Tamper-Resistant, Weather Resistant
Industry Standard(s)
Meets All NEC® Requirements
Current / Amperage Rating
20 A
Voltage Rating Description
125 V
Amperage Rating
20 A
Nema Rating
5-20R
Style
Standard
Hub Type
Feed Through
Number of Outlets
2
IP Rating
Not Rated
Number of Wall Plates Included
1

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.8 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Width
3.3 in
Fits Chest Size
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.