Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, Non-NEMA, 60 A, 600V AC, Multi Phase, 3 Pole, Screw Terminals, Silver

  • Mfr # HBL26420
  • Zoro # G300701659

product price: 
$
869.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
600V AC
Phase
Multi
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL26420
Zoro #
G300701659
UPC #
783585017495
Country of Origin
United States
Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
600V AC
Phase
Multi
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Silver
Mount Type
Screw Mounting
Cover Type
Flip-Up Cover
Flange Type
Flanged
Standards
CSA Certified, UL Listed
Resistance Properties
Impact Resistant, Moisture Resistant
IP Rating
IP44
Special Features
Molded In or Stamped On
Material
Steel,Nickel plate
Application
Heavy Duty Industrial
Base Material
Cast Aluminum
Spring Material
.032" Bronze
Terminal Designations
Terminals identified in accordance with UL 498
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Lock Type
Hubbellock
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 2,000V minimum Environmental - Flammability - UL 94 V0 Environmental - Moisture Resistance - IP44 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #8 AWG - #4 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Wire Size
#6AWG
Width
4.32 in
Length
3.5 in
Dimensions
3.5 in x 4.32 in x 4.96 in
Height
4.96 in

Description

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA, ScrewTerminal, Cast Aluminum, Long Housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products