Zoro Homepage

Watertight Pin & Sleeve Connector, 20 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA 4X

  • Mfr # HBL420C9W

  • Zoro # G1682502


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL420C9W
Zoro #
G1682502
UPC #
783585404332
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.83 in
For Minimum Cable Diameter
0.33 in
Overall Length
7.57 in
Outside Diameter
3.43 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Display Size
Standard

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Body Material
Zytel 801 Nylon
Body Material - Pin and Sleeve
Zytel 801 Nylon
Features
Color Coded Housings for Easy Identification, Corrosion-Resistant Self-Closing Gasketed Cover, Insulated Non-Metallic Housing
HP
2 hp
Application
High Ampacity Connections
Reverse Service
No
Housing Material
PBT
Horsepower Rating
5 hp
Compatible with Series
HBL Heavy Duty
Market
Industrial
Housing Material Grade
Zytel 801
Maximum Operating Temperature
75 Degrees C
Power Indicating Light
No
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Conductor Range
#14 AWG to #10 AWG
Material - Mounting Hardware
Cord Mounted
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033
Insulation
Insulated Body
Environmental Conditions
Watertight
Number Of Conductors
4-Wire Grounding
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Standard Service
Series
HBL Heavy Duty
Connection Type
Screw Terminals

Description

The HUBBELL IEC Pin and Sleeve Connector is a suitable for use in industrial settings requiring 20A, 250V AC three-phase power distribution. Rated for 20A and 250V AC, this three-phase, four-wire grounding device features a constructed with a Zytel 801 nylon body with an insulated non-metallic housing. It is compatible with the HBL Heavy Duty series and includes pressure terminal screws compatible with #14 AWG to #10 AWG conductors.


Key Features of the HUBBELL IEC Pin and Sleeve Connector:

  • Current/Voltage Rating: Rated for 20A, 250V AC; suitable for three-phase power distribution

  • Body Material: Constructed with a Zytel 801 nylon body

  • IP68/IP69K ingress protection per IEC standards: IP68/IP69K ingress protection provides resistance to moisture and dust per IEC standards

  • Cord Mounted: Designed for use with cables ranging from 0.33 in to 0.83 in diameter

  • Color Coded Housing: Blue color coding allows easy voltage identification

  • Self-closing gasketed cover: Self-closing gasketed cover protects internal components when not connected

  • Screw Terminal Connections: Pressure terminal screws compatible with #14–#10 AWG conductors

  • Temperature Range: Operates continuously from -40°C (without impact) up to +75°C maximum temperature

  • Standards Compliance: CSA Certified LR280C, UL Classified to IEC 60309-1/2, UL E146033 listed device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products