Watertight Pin & Sleeve Inlet, 100 A, 125/250V AC, Single Phase, 3 Pole, IEC Grounding, Orange

  • Mfr # HBL4100B12W

  • Zoro # G1910203


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL4100B12W
Zoro #
G1910203
UPC #
783585403922
Country of Origin
United States

Dimensions

Face Diameter
3.44 in
Flange Diameter
3.94 in
Maximum Wire Size
1/0 AWG
Minimum Wire Size
3 AWG
Cord Size
3 to 1/0 AWG
Display Size
Standard Sized Product
Wire Size
#3 AWG to #1/0 AWG

Details

Item
Watertight Pin & Sleeve Inlet
Current Rating
100 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Orange
Cap Type
No Cap or Cover
Standards
CSA Certified File LR280C, UL Classified/IEC 60309-1 IEC 60309-2, UL Listed, File E146032
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material - Pin and Sleeve
Zytel 101 Nylon
Grounding Style
IEC
Features
Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin
Body Material
Zytel 101 Nylon
Material
Thermoplastic
Housing Material Grade
Zytel 101
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Housing Material
Polybutylene Terephthalate
Flange Type
Flanged
Insulation Material
Thermoplastic
Switch Rated
Yes
Horsepower Rating
10 hp
Minimum Operating Temperature
-40 Degrees C
Compatible with Series
HBL Heavy Duty
Shrouded
Yes
Weight
3.15 lb
Temp. Rise
30°C
Gasket Material
Neoprene
Service
Standard
Screw Material
300 Stainless Steel
Dielectric Strength
3000V AC
Product Type
Watertight IEC Device
Retainer Material
High-Impact Thermoset
Flange Material
Zytel 101 Nylon
Flammability
UL 94 HB or Better
Operating Temp.
-40 to 75°C
Application
High Ampacity Watertight Connections
Material - Mounting Hardware
Screw Mounting
Style
Standard Service
Environmental Conditions
Watertight
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Insulation
Insulated Body
Series
HBL Heavy Duty
Wattage
25000
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
OEM Brand Name
Hubbell Wiring Device-Kellems
Connection Type
Screw Terminals

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
• Solid one-piece pins for reliable electrical contact
• Gasketed sealing ring provides watertight seal
• Raised collar surrounds each phase pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products