Watertight Pin & Sleeve Inlet, 30 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red

  • Mfr # HBL430B7W

  • Zoro # G0799872


product price: $340.20
/ea
Free Shipping & Returns

Key Features

Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL430B7W
Zoro #
G0799872
UPC #
783585404479
Country of Origin
United States

Dimensions

Face Diameter
2.49 in
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Flange Diameter
2.72 in
Cord Size
12 to 8 AWG
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG

Details

Item
Watertight Pin & Sleeve Inlet
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CSA Certified File LR280C, UL Classified/IEC 60309-1 IEC 60309-2, UL Listed, File E146032
Resistance Properties
Moisture Resistant, Watertight
HP
7 1/2 hp
Body Material
Zytel 101 Nylon
Grounding Style
IEC
Body Material - Pin and Sleeve
Zytel 101 Nylon
Features
Thermoset Polyester Contact Carrier
Material
Thermoplastic
Housing Material
Polybutylene Terephthalate
Horsepower Rating
15 hp
Compatible with Series
HBL Heavy Duty
Flange Type
Flanged
Shrouded
Yes
Housing Material Grade
Zytel 101
Insulation Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Switch Rated
Yes
Maximum Operating Temperature
75 Degrees C
Screw Material
300 Stainless Steel
Service
Standard
Retainer Material
High-Impact Thermoset
Temp. Rise
30°C
Product Type
Watertight IEC Device
Gasket Material
Neoprene
Flange Material
Zytel 101 Nylon
Dielectric Strength
3000V AC
Weight
1 lb
Flammability
UL 94 HB or Better
Operating Temp.
-40 to 75°C
Application
High Ampacity Watertight Connections
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1. Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Cord Grip Retention - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Insulation
Insulated Body
Style
Standard Service
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Environmental Conditions
Watertight
Material - Mounting Hardware
Screw Mounting
Wattage
14400
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
HBL Heavy Duty
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
Connection Type
Screw Terminals

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
• Rugged one-piece housing
• Thermoset polyester contact carrier
• Solid one-piece pins for reliable electrical contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products