Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Pin & Sleeve Inlet, 60 A, 250V AC, Single Phase, 2 Pole, IEC Grounding, Blue

  • Mfr # HBL360B6W
  • Zoro # G2249904

product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL360B6W
Zoro #
G2249904
UPC #
783585403748
Country of Origin
United States
Item
Watertight Pin & Sleeve Inlet
Current Rating
60 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material
Zytel 101 Nylon
Body Material - Pin and Sleeve
Zytel 101 Nylon
Grounding Style
IEC
Features
Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin
Material
Thermoplastic
Housing Material Grade
Zytel 101
Housing Material
Polybutylene Terephthalate
Flange Type
Flanged
Market
Industrial
Shrouded
Yes
Maximum Operating Temperature
75 Degrees C
Horsepower Rating
3 hp
Compatible with Series
HBL Heavy Duty
Switch Rated
Yes
Minimum Operating Temperature
-40 Degrees C
Insulation Material
Thermoplastic
Product Type
Watertight IEC Device
Flammability
UL 94 HB or Better
Service
Standard
Screw Material
300 Stainless Steel
Flange Material
Zytel 101 Nylon
Retainer Material
High-Impact Thermoset
Temp. Rise
30°C
Weight
1.75 lb
Dielectric Strength
3000V AC
Gasket Material
Neoprene
Operating Temp.
-40 to 75°C
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Series
HBL Heavy Duty
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Watertight
Style
Standard Service
Application
High Ampacity Watertight Connections
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Wattage
15000
Insulation
Insulated Body
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
Connection Type
Screw Terminals
Reverse Service
No
Grounding
Grounded
UL 94 Flammability Rating
V-0
Number of Gangs
1
Number of Pins
3
Connection Orientation
Straight

Dimensions

Face Diameter
2.97 in
Minimum Wire Size
8 AWG
Flange Diameter
3.46 in
Maximum Wire Size
2 AWG
Cord Size
8 to 2 AWG
Display Size
Standard Sized Product
Wire Size
#8 AWG to #2 AWG
Fits Chest Size
Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin

Description

The HUBBELL IEC Pin and Sleeve Inlet is an electrical inlet rated for 60A and 250V AC, intended for use in industrial environments. Rated for 60A and 250V AC, this single-phase device features a flanged design with screw terminal wire connections, suitable for #8 to #2 AWG conductors. Constructed from Zytel 101 nylon and thermoplastic materials; meets IP67 ingress standards.


Key Features of the HUBBELL IEC Pin and Sleeve Inlet:

  • Current/Voltage Rating: 60A, 250V AC single phase

  • Ingress Protection: IP67 rated according to IEC 60529

  • Body Material: Zytel 101 nylon housing with neoprene gasket

  • Cord Size Compatibility: Accepts #8 to #2 AWG wire sizes

  • Wire Connection Type: Pressure terminal screws (screw terminals)

  • Flange Type & Dimensions: Flanged; face diameter 2.97 in., flange diameter 3.46 in.

  • Temperature Range: Rated operating temperature range: -40°C to +75°C

  • Grounding Style: IEC grounding configuration

  • Switch Rated & Horsepower Rating: Switch rated; maximum supported load: 3 hp

  • Standards Compliance: CSA Certified File LR280C; UL Classified/IEC 60309-1/-2; UL Listed File E146032

  • Main Features: Gasketed sealing ring per product specifications; raised collar design per product specifications; shrouded design as specified.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products