Straight Blade Connector, Non-NEMA, 20 A, 250V AC, 2 Pole, 3 Wire, Screw Terminals, Black

  • Mfr # H320C
  • Zoro # G300702465
product price: 
$
18.29
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H320C
Zoro #
G300702465
UPC #
783585777108
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.475 in
For Minimum Cable Diameter
0.275 in
Length
2.74 in
Cord Size
0.275-0.475 in
Width
1.42 in
Height
1.36 in
Cord Dia. Range
0.325-0 .475 (8.0-12.0)
Dimensions
2.74 in x 1.42 in x 1.36 in
Wire Size
North American-#16AWG-#12AWG; International-1.55mm²-2.5mm².
Display Size
Standard Sized Product
Minimum Wire Size
16 AWG
Maximum Wire Size
12 AWG

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap or Cover
IP Rating
IP20
Standards
CSA Certified, UL Listed
Resistance Properties
Moisture Resistant
Material
Nylon
Special Features
IP20 Moisture Resistance
Amperage
20/16 A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Conductors
3-Wire Grounding
Wattage
7500 W
Nema Rating
Non-NEMA
Number Of Wires
3-Wire
Connectivity
Screw Terminals
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Dielectric Strength
Withstands 2,000V minimum
Insulation
Insulated Body
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Temp. Rating
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Mounting Hardware Material
Cord Mounted
Weight
0.2 lb
Maximum Operating Temperature
75 deg C
Minimum Operating Temperature
-40 Degrees C
Contact Material
Brass
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Cord Mounted
Temperature Rating
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Industry Standard(s)
CSA certified 20A 250V AC-File No. 17337 UL classified to IEC 320, 16A 250V AC-File No. E111246 UL Listed 20A 250V AC-File No. E1706
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical - Dielectric Voltage - Withstands 2,000V minimum Electrical - Rating - 16A 250V AC for European service 20A 250V AC for North American service Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Cord Accommodation - .325" - .475" (8.0-12.0) Mechanical - Terminal Accommodation - North American to #16-12 AWG stranded or solid copper conductor only,International to 1.55mm²-2.5mm²,Terminal Identification Terminals identified in accordance with UL 498 and CSA
Conductor Range
#14 AWG to #12 AWG
Cord Range
0.325"-0 .475" (8.0-12.0)

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, IEC 320 Devices,Female Connector, 16A 250V, International Rated, Pressure ScrewTerminal, Black, Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.