Zoro Homepage

Infestation Blank, PK5

  • Mfr # IMB15OW

  • Zoro # G3512166


product price: $5.45
/pk 5, $1.09/ea
Sold in multiples of 3 for $16.35

Key Features

Material
ABS (Acrylonitrile butane styrene - Thermoplastic Polymer)
Type
Blank
Application
Filler Module
Item Type
iSTATION Module
Style
1 .5 Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMB15OW
Zoro #
G3512166
UPC #
-
Country of Origin
United States

Dimensions

Display Size
1.5-Unit

Details

Item
Blank Module
Material
ABS (Acrylonitrile butane styrene - Thermoplastic Polymer)
Type
Blank
Application
Filler Module
Item Type
iSTATION Module
Style
1 .5 Unit
Orientation
Horizontal
Cutout
iStation
Material - Mounting Hardware
Snap
Construction
Molded ABS

Description

Infestation Blank,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.