Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Insulated Connector, 1-1/4 In., Nylon
Mfr # P125NGY
Zoro # G5176604
original price:
$17.73
12% off
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 1-1/4"
- Color Gray
- Insulated Yes
- External Grounding Lug No
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P125NGY
- Zoro # G5176604
- UPC # 783585333939
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Conduit Trade Size | 1 1/4 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 1.25 |
Compatible Knockout Trade Size | 1 1/4 in |
Details
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/4 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 1/4 in, Connection Type Threaded, Connector Style Straight, External Grounding Lug No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXROTH HYDRAULIC 350BAR 250V-AC PRESSURE SWITCH (R901102349 HED 8 OH-20/50K14)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260504)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H24)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NGY)
- RACO NMSC Connector, 15/16" L, 3/4" Conduit (2863)
- Hubbell Wiring Device-Kellems Conduit Fittings