JR Cord Connector, .28-.34", 3/8", Black

  • Mfr # HJ1006BPK25

  • Zoro # G400618413


product price:  $107.99
/pk 25, $4.32/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Connector
Material
Nylon
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ1006BPK25
Zoro #
G400618413
UPC #
783585022970
Country of Origin
United States

Dimensions

Display Size
3/8 NPT
Hub Size
3/8
Cord Dia. Range
0.28-0.34 in (7.0-8.6 mm)

Details

Color
Black
Item
Junior Cord Connectors
Type
Connector
Material
Nylon
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Nema Rating
IP66
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Standard
UL Listed
Carton Quantity
25 EA
Series
Miniature
Application
Straight Male Connector

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, CordConnector,.28"-.34", 1/2" NPT, Black, 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.