Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1"
Mfr # 31622008LPK50
Zoro # G700618465
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locknut
- Hub Size 1
- Color Black
- Material Non-Metallic
- Application Conduit/Fitting Fastening
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- ZORO SELECT Pin and Sleeve Receptacle, 10 HP, 240VAC (BRY4100R9W)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- EATON Circuit Breaker, BAB Series 30A, 1 Pole, 120/240V AC (BAB1030)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM20BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 2.19-2.31", 2", Aluminum (SHC1074)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- Hubbell Wiring Device-Kellems Cord Grips