Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black
Mfr # HJ1058BPK25
Zoro # G700618373
product price: $188.50
/pk 25, $7.54/ea
Free Shipping & Returns
$188.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number Of Conductors Single
- Temp. Rating Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
- Environmental Rating Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
- Brand Hubbell Wiring Device-Kellems
- Standard UL Listed
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.000, Item# 2250-010 (100 PC Case) [Case] (FABPOLYPLUG2250-010-CS100-PC)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM20BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 2.19-2.31", 2", Aluminum (SHC1074)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- Hubbell Wiring Device-Kellems Cord Grips