Kellems Wire Management, Cord Connectors, Straight Male, 1.50-1.63", 2", Aluminum

  • Mfr # SHC1067

  • Zoro # G100618522


product price:  $77.75
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Cable Opening Min.
1-1/2 in
Standards
UL 514B, CSA Certified
Color
White
Material
Aluminum, Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHC1067
Zoro #
G100618522
UPC #
783585200675
Country of Origin
United States

Dimensions

Knockout Size
2.45 to 2-1/2 in
Cord Dia. Range
1.5-1.63 in (38.1- 41.3 mm)
Hub Size
2
Display Size
2 NPT

Details

Style - Connector
Straight Male
Cable Opening Min.
1-1/2 in
Standards
UL 514B, CSA Certified
Color
White
Material
Aluminum, Cast
Type
Straight Male
Item
Cord Connectors
Cable Opening Max.
1.63 in
Application
Straight Male- Form 6
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Mounting Hardware Material
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Item Type
Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Series
Standard Duty
Standard
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Temp. Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Conductor Range
1.5-1.63 in (38.1- 41.3 mm)
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
NEMA Type 4, 4X, 12 and 13

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, 1.50-1.63", 2", Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.