Kellems Wire Management, Cord Connectors, Straight Male, .75-.88", 1 1/4", Aluminum

  • Mfr # SHC1050

  • Zoro # G400618475


product price:  $42.25
/ea

Key Features

Style - Connector
Straight Male
Cable Opening Max.
0.88 in
Color
White
Cable Opening Min.
3/4 in
Type
Straight Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHC1050
Zoro #
G400618475
UPC #
783585200507
Country of Origin
United States

Dimensions

Knockout Size
1.72 to 1.77 in
Hub Size
1-1/4
Display Size
1 1/4 NPT
Cord Dia. Range
0.75- 0.88 in (19.0- 22.2 mm)

Details

Style - Connector
Straight Male
Cable Opening Max.
0.88 in
Color
White
Item
Cord Connectors
Cable Opening Min.
3/4 in
Type
Straight Male
Standards
UL 514B, CSA Certified
Material
Aluminum, Cast
Standard
UL Listed
Nema Rating
NEMA Type 4, 4X, 12 and 13
Application
Straight Male- Form 5
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Series
Standard Duty
Mounting Hardware Material
Locknut or Tapped Opening
Carton Quantity
10
Conductor Range
0.75- 0.88 in (19.0- 22.2 mm)
Material - Mounting Hardware
Locknut or Tapped Opening
Item Type
Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .75-.88", 1 1/4", Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products