Kellems Wire Management, Cord Connectors, Straight Male, .88-1.00", 1 1/2", Aluminum

  • Mfr # SHC1056

  • Zoro # G500618467


product price:  $52.35
/ea

Key Features

Style - Connector
Straight Male
Knockout Size
1.97 to 2.02 in
Color
White
Cable Opening Min.
0.88 in
Cable Opening Max.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHC1056
Zoro #
G500618467
UPC #
783585200569
Country of Origin
China

Dimensions

Knockout Size
1.97 to 2.02 in
Hub Size
1-1/2
Cord Dia. Range
0.88-1 in (22.2- 25.4 mm)
Display Size
1 1/2 NPT

Details

Style - Connector
Straight Male
Color
White
Item
Cord Connectors
Cable Opening Min.
0.88 in
Cable Opening Max.
1 in
Standards
UL 514B, CSA Certified
Material
Aluminum, Cast
Type
Straight Male
Application
Straight Male- Form 5
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Locknut or Tapped Opening
Conductor Range
0.88-1 in (22.2- 25.4 mm)
Item Type
Cord Connectors
Carton Quantity
10
Nema Rating
NEMA Type 4, 4X, 12 and 13
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Series
Standard Duty
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .88-1.00", 1 1/2", Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.