Hubbell Wiring Device-Kellems
Liquid-Tight Conduit, 1 In x 100 ft, Black
Mfr # B2100
Zoro # G3021392
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Conduit Trade Size 1 in
- Bend Radius 3 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (27023101)
- EATON Molded Case Circuit Breaker, HFD Series 225A, 3 Pole, 600V AC (HFD3225)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8In x 100ft, Black (B2038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Liquid Tight Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, PVC, Gray, G Series (G1050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- Hubbell Wiring Device-Kellems Conduit