Zoro Homepage

Liquid Tight Connector, 3/4in., 90 deg, Ylw

  • Mfr # NHC1037

  • Zoro # G2722754


product price: $18.99
/ea

Key Features

Material
Aluminum
Box Connection
3/4 in MNPT
Body Color - Cord Connector
Silver
Gland Color Code
Yellow
Length - Box to End of Connector
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHC1037
Zoro #
G2722754
UPC #
783585201375
Country of Origin
China

Dimensions

Length - Box to End of Connector
1 13/16 in
Length - External Strain Relief
No External Strain Relief
Conduit Size
3/4"
Cord Dia. Range
0.63 in to 0.75 in
Length
2-51/64"
Hub Size
3/4 in MNPT
Thread Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Form Size
F3
Dimension C
.56" (14.2) Dia.
Dimension A
1.79" (45.5)
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Cord Diameter Range
.63"- .75" (15.9- 19.0)
Dimension B
2.80" (7.11) Ref.
Dimension D
.77" (19.4) Throat.
Dimension G
1.38" (34.9) Dia.
Dimension E A/C
1.49 (37.8)
Dimension E A/F
1.31" (33.3)

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
3/4 in MNPT
Body Color - Cord Connector
Silver
Gland Color Code
Yellow
Color
Yellow
Standards
CSA LR27378, UL E54218(M)
Insulated
No
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Number of Cords
1
Item - Cord Connector
Liquid Tight Cord Connector
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Aluminum
Style - Connector
90 Degrees
Strain Relief Type
No External Strain Relief
Connector Type
90 Degrees
For Use With
Kellems Wire Management
IP Rating
IP66
Environmental Rating
Hazardous Locations
Liquid Tight
Yes
Body Material
Aluminum
Minimum Operating Temperature
-30 Degrees F
Connection Orientation
90 Degrees
Body Color
Silver
Collar Material
Aluminum
Thread Type
NPT Thread
For Maximum Cable OD
0.75 in
Thread Gender
Male
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Compatible Conduit Type
Liquid Tight Cord Connector
For Minimum Cable OD
0.63 in
Maximum Operating Temperature
225 Degrees F
Grommet Color Code
Yellow
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Product Type
Cord Connectors
Color Code
Yellow
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material/Style
Aluminum
Cord Connector Body Style
90 Degree Male
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 13/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.