Liquid Tight Cord Connector, M32 Thread

  • Mfr # SECM32G
  • Zoro # G100618379
product price: 
$
6.99
/ea

Key Features

Style - Connector
Straight Male
Cable Opening Min.
0.59 in
Material
Non-Metallic
Type
Connector
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SECM32G
Zoro #
G100618379
UPC #
783585018607
Country of Origin
United States
Style - Connector
Straight Male
Item
Low Profile Cord Connectors
Cable Opening Min.
0.59 in
Material
Non-Metallic
Type
Connector
Color
Gray
Cable Opening Max.
1 in
Application
Straight Male Connector
Nema Rating
IP66
Series
Low Profile Metric
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Locknut or Tapped Opening
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Carton Quantity
50
Item Type
Low Profile Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.59-1.00 in (15.0-25.4 mm)
Standard
UL Listed
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
For Use With
Flexible Cord
Body Material
Nylon
Thread Type
Metric
Insulated
No
Grommet Color Code
No Code
For Maximum Cable OD
1 in
Maximum Operating Temperature
225 Degrees F
Material - External Strain Relief
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Minimum Operating Temperature
-22 Degrees F
Number of Cords
1
Strain Relief Type
No External Strain Relief
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UL Recognized
Collar Material
Nylon
For Minimum Cable OD
0.59 in
Thread Gender
Male
Body Color
Gray
Hazardous Location Rating - Europe
Not Rated
Grommet Material
Buna N
IP Rating
IP66
Box Connection
M32
Connection Orientation
Straight
Liquid Tight
Yes
Compatible Product Type
Flexible Cord

Dimensions

Display Size
32mm
Hub Size
M32
Cord Dia. Range
0.59-1.00 in (15.0-25.4 mm)
Length - Box to End of Connector
1 3/8 in
Length
9/16 in
Thread Size
M32
Compatible Conduit Trade Size
32 mm
Overall Length
9/16 in

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.59 in to 1.00 in, Box Connection M32, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 3/8 in, Insulated No, Standards UL Recognized, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products