Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Connector, L16-30R, 30 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # HBL27CM33
  • Zoro # G900701059

product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL27CM33
Zoro #
G900701059
UPC #
783585039602
Country of Origin
United States
Item
Locking Connector
NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
CSA C22.2 No.42, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
IP Rating
IP20
Material
.031" (.8) Brass
Body Material
Natural White Nylon
Application
Heavy Duty Industrial/Marine
Dielectric Strength
Withstands 2,000V minimum
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Weight
0.4
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Cord Range
0.350"-1.150" (9-29)
Material - Mounting Hardware
Cord Mounted

Dimensions

Width
2.33 in
Height
3.86 in
Wire Size
#16 AWG to #8 AWG
Length
2.33 in
Dimensions
2.33 in x 2.33 in x 3.86 in
For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Female Connector Body, 30A 3-Phase Delta 480V AC, 3-Pole 4-WireGrounding, L16-30R, Screw Terminal, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products