Shop HUBBELL WIRING DEVICE-KELLEMS

Flanged Locking Receptacle, ML-3R, 15 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black

  • Mfr # HBL7489
  • Zoro # G300701406

product price: 
$
39.69
/ea

Key Features

NEMA Receptacle Configuration
ML-3R
Current Rating
15 A
Voltage Rating
125V AC, 250V AC
Phase
Single
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL7489
Zoro #
G300701406
UPC #
783585237480
Country of Origin
United States
Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
ML-3R
Current Rating
15 A
Voltage Rating
125V AC, 250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black
Cover Type
No Cover
Flange Type
Flanged
Standards
Certified for current interrupting at full rated current, UL
Resistance Properties
Moisture Resistant
Flange Material
.025" Stainless Steel
Special Features
Molded In or Stamped On
Wiring Style
Standard
IP Rating
IP20
Material
Nickel-plated Brass Round head screws
Application
Heavy Duty Industrial
Terminal Designations
Terminals identified in accordance with UL 498
Lock Type
Twist-lock
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Spring Material
.032" (.8) Bronze
Material - Mounting Hardware
Screw Mounting
Amperage Rating
15 A
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Wire Size
#18 AWG - #14 AWG solid or stranded copper wire only.
Height
1.25 in
Width
1.62 in
Length
2.06 in
Dimensions
2.06 in x 1.62 in x 1.25 in

Description

Hubbell Wiring Device Kellems, Locking Devices, Midget TwistLock,Industrial, Flanged Receptacle, 15A 125/250V, 3-Pole 3-Wire NonGrounding, ML-3R, Screw Terminal, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products