
Watertight Flanged Locking Inlet, 30 A, 480V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals
Mfr # HBL2735SW
Zoro # G800702118
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
NEMA Receptacle Configuration
L16-30P
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HBL2735SW
Zoro #
G800702118
UPC #
783585231969
Country of Origin
United States
Dimensions
Cord Size
16 to 8 AWG
Height
2.44 in
Length
3.75 in
Width
3.75 in
Wire Size
#16 AWG to #8 AWG
Dimensions
3.75 in x 3.75 in x 2.44 in
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-WireGrounding, L16-30P, Screw Terminal, Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.