Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded
Mfr # HBL5362LC2GN
Zoro # G600622432
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL5362LC2GN
Zoro #
G600622432
UPC #
783585428444
Country of Origin
China
Dimensions
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wiring Method
Back
Grounding
Grounded
Housing Color
Green
Standards
Fed. Spec. WC596G, NEMA WD-6, cULus 498B SA UL File No. E481574
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Application
Logic Load Control Receptacles
Series
Switched Receptacles
Dielectric Strength
Withstands 2,000V minimum
Style
Wired
Number Of Wires
3-Wire
Operating Temperature
0° to 40°C (32° to 104°F) Relative Humidity(non-condensing) 0% to 95% (w/o impact)
Nema Rating
5-20R
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator Duplex,Full Control Split Circuit, Industrial Grade, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.