Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Spring Clamp Terminals
- Mfr # HBL2623ST
- Zoro # G406170830
product price:Â
$
73.17
/ea
Key Features
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL2623ST
- Zoro #
- G406170830
- UPC #
- 783585719252
- Country of Origin
- China
- Item
- Locking Connector
- NEMA Receptacle Configuration
- L6-30R
- Current Rating
- 30 A
- Voltage Rating
- 250V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Spring Clamp Terminals
- Wiring Style
- Standard
- Connection Orientation
- Straight
- Shrouded
- No
- Grounding
- Grounded
- Housing Color
- Black, White
- Cap Type
- No Cap or Cover
- Standards
- CSA C22.2, Fed. Spec. W-C596G
- Resistance Properties
- Impact Resistant
- IP Rating
- IP20
- Midget Locking
- No
- Housing Material
- Nylon
- Market
- Industrial
- Series
- EdgeConnectâ„¢
Dimensions
- For Maximum Cable Diameter
- 0.9375 in
- For Minimum Cable Diameter
- 0.36 in
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grounding Grounded, Market Industrial, Midget Locking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.