Zoro Homepage

Locking Connector, L2-20R, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # HBL7101C

  • Zoro # G2867286


product price: $24.89
/ea

Key Features

NEMA Receptacle Configuration
L2-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL7101C
Zoro #
G2867286
UPC #
783585177007
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.22 in
Cord Size
0.230 in to 0.720 in
Outside Diameter
1.527 in
Maximum Wire Size
10 AWG
Overall Length
1.53 in
Minimum Wire Size
18 AWG
Height
2.78 in
Wire Size
#18 AWG to #10 AWG
Width
1.53 in
Length
1.53 in
Dimensions
1.53 in x 1.53 in x 2.78 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L2-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
IP20
Standards
Federal Specification W-C-596
Resistance Properties
Impact Resistant
Boot Code
A
Material
Nylon
Grade
Industrial
Special Features
Terminals identified in accordance with UL 498
Body Material
Natural White Nylon
Maximum Operating Temperature
75 Degrees C
Horsepower Rating
2 hp
For Environment
Dry
UL 94 Flammability Rating
HB
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Contact Material
Bronze
Housing Material
Nylon
For Location
Indoor
Power Indicating Light
No
Midget Locking
No
Dielectric Strength
Withstands 2,000V minimum
Weight
0.15
Flame Resistant
HB or better per UL94/CSA 22.2 No.0.17
Application
Heavy Duty Industrial
Material - Mounting Hardware
Cord Mounted
Cord Range
0.220"-0.720"(5.6-18.3)
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Amperage Rating
20 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #10 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Insulation
Insulated Body
Antimicrobial
No
Power Indicator
No

Description

The HUBBELL 20A Twist-Lock Connector (L2-20R) is a locking connector suitable for industrial and commercial electrical applications. It features a two-pole, two-wire configuration rated for 250VAC and 20 amps, with an insulated nylon body.


Key Features of the HUBBELL 20A Twist-Lock Connector:

  • Amperage/Voltage Rating: Rated for 20 A and 250V AC single-phase operation

  • NEMA Configuration: L2-20R locking design intended to maintain connection

  • Body Material: Natural white nylon housing

  • Cable Range: Accepts cable diameters from 0.230 in to 0.720 in; wire size #18 AWG to #10 AWG stranded copper only

  • Dielectric Strength: Withstands minimum of 2,000V as per standards

  • Temperature Range: Operates continuously at up to 75°C and down to -40°C (without impact)

  • Screw Terminals: Standard wiring style using screw terminals identified according to UL498 requirements

  • Flame Resistance & Standards Compliance: Meets HB flammability rating per UL94/CSA; conforms to Federal Specification W-C-596

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products