Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL2313VY

  • Zoro # G900701868


product price: $23.25
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2313VY
Zoro #
G900701868
UPC #
783585235561
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.325 in
Length
1.81 in
Width
1.81 in
Height
3.5 in
Dimensions
1.81 in x 1.81 in x 3.5 in
Wire Size
#14 AWG to #8 AWG

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
IP Rating
IP20
Standards
CSA C22.2, UL Listed
Resistance Properties
Crush Resistant, Impact Resistant
Material
.031" (.8) Brass
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Body Material
Yellow nylon
Application
Heavy Duty Industrial
Dielectric Strength
Withstands 2,000V minimum
Weight
0.25
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Cord Range
0.325"-0.720"(8.26-18.3)

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Valise,Female Connector Body, 20A 125V, 2-Pole 3-Wire Grounding, L5-20R, ScrewTerminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products