Zoro Homepage

Locking Connector, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # HBL2323EBK

  • Zoro # G700701082


product price: $38.61
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2323EBK
Zoro #
G700701082
UPC #
783585040936
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.9375 in
For Minimum Cable Diameter
0.36 in
Height
3.86 in
Length
2.26 in
Width
2.26 in
Wire Size
#16 AWG to #8 AWG
Dimensions
2.26 in x 2.26 in x 3.86 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap
IP Rating
IP20
Standards
CSA C22.2 No. 49, UL Listed
Resistance Properties
Chemical Resistant, Impact Resistant
Material
.031" (.8) Brass
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Body Material
Natural White Nylon
Application
Heavy Duty Industrial
Dielectric Strength
2,000V minimum
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Weight
0.15
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Insulation
Insulated Body
Cord Range
0.360"-0.930" (9-24)
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Cord Mounted
Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Female Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, L6-20R, ScrewTerminal, Black, Entertainment Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products