Locking Connector, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL23CM23

  • Zoro # G6993332


product price: $44.65
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL23CM23
Zoro #
G6993332
UPC #
783585038124
Country of Origin
United States

Dimensions

Cord Size
0.360 in to 0.930 in
Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
For Maximum Cable Diameter
0.9375 in
Outside Diameter
2.26 in
For Minimum Cable Diameter
0.36 in
Overall Length
3.86 in
Height
2.26 in
Wire Size
#16 AWG to #8 AWG
Length
3.86 in
Dimensions
3.86 in x 2.26 in x 2.26 in
Width
2.26 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Body Material
Nylon
IP Rating
IP20
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Material
.031" (.8) Brass
Midget Locking
No
Market
Industrial
For Environment
Dry
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
HB
Contact Material
Nickel-Plated Brass
For Location
Indoor
Maximum Operating Temperature
75 Degrees C
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Weight
0.3
Dielectric Strength
2,000V minimum
Amperage Rating
20 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Material - Mounting Hardware
Cord Mounted
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Cord Range
0.360"-0.930" (9-24)
Application
Heavy Duty Industrial

Description

• Ribbed nylon housing provides a secure grip and impact and chemical resistance
• Superior cord grip design protects terminations from excess strain
• Integral dust shield protects wiring chamber from dust or contaminants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products