Zoro Homepage

Locking Plug, L20-20P, 20 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # HBL2461

  • Zoro # G500701909


product price: $45.29
/ea

Key Features

Phase
Three
Number of Poles
4
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2461
Zoro #
G500701909
UPC #
783585038438
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Cord Size
.35"-1.15"
Wire Size
#16 AWG to #8 AWG
Length
2.33 in
Height
2.75 in
Width
2.33 in
Dimensions
2.33 in x 2.33 in x 2.75 in

Details

Item
Locking Plug
NEMA Plug Configuration
L20-20P
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
Green), Terminals identified in accordance with UL 498 (X, White, Y, Z
Resistance Properties
Moisture Resistance
Material
Nylon
Application
Extra Heavy Duty Industrial
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Blade Material
Brass
Cord Range
0.350"-1.150" (9-29)
Amperage Rating
20 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Cord Type
All Listed Portables
Material - Mounting Hardware
Cord Mounted
Wiring Style
Standard

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 20A 3-Phase 277/480VAC, 4-Pole 4-Wire Non-Grounding, L20-20P,Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products