Zoro Homepage

Locking Plug, L5-20P, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # HBL2311EBK

  • Zoro # G200701773


product price: $24.98
/ea

Key Features

NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2311EBK
Zoro #
G200701773
UPC #
783585040905
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.36 in
Cord Size
.360"-.930"
Length
2.26 in
Wire Size
#16 AWG to #8 AWG
Height
2.75 in
Width
2.26 in
Dimensions
2.26 in x 2.26 in x 2.75 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 20A 125V, 2-Pole 3-Wire Grounding, L5-20P, Screw Terminal,Black, Cord Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.