Zoro Homepage

Locking Plug, L6-20P, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL2321VY

  • Zoro # G700701174


product price: $15.59
/ea

Key Features

NEMA Plug Configuration
L6-20P
Current Rating
20 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2321VY
Zoro #
G700701174
UPC #
783585235622
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.325 in
Cord Size
.325"-.720"
Wire Size
#18 AWG to #10 AWG
Length
1.78 in
Width
1.78 in
Dimensions
1.78 in x 1.78 in x 2.50 in
Height
2.50 in

Details

Item
Locking Plug
NEMA Plug Configuration
L6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistance
Application
Extra Heavy Duty Industrial
Material
Nylon
Blade Material
Brass
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Dielectric Strength
Withstands 2,000V minimum
Cord Range
0.325"-0.720"(8.26-18.3)
Performance
Electrical - Current Interrupting - Certified for full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL 94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Environmental - Terminal Identification - Terminals identified in accordance with UL 498 Mechanical - Terminal Accommodation - #18 AWG - #10 AWG stranded copper wire only.
Amperage Rating
20 A
Cord Type
All Listed Portables
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Valise, MalePlug, 20, 250V, 2-Pole 3-Wire Grounding, L6-20P, Screw Terminal, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products