Zoro Homepage

Locking Plug, L7-20P, 20 A, 277V AC, Single Phase, 2 Pole, Spring Clamp Terminals, Black, White

  • Mfr # HBL2331ST

  • Zoro # G106171182


product price: $27.68
/ea

Key Features

NEMA Plug Configuration
L7-20P
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2331ST
Zoro #
G106171182
UPC #
783585681993
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.36 in
Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L7-20P
Current Rating
20 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Federal Specification
Blade Material
Copper Alloy
Housing Material
Nylon
Polarized
Yes
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
75 Degrees C
Market
Industrial

Description

• Faster termination time
• No need for torque wrench
• Strong steel spring eliminates strand relaxation
• Funnel shaped wire entry for ease of termination.
• Superior cord grip design protects terminations from excess strain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products