Zoro Homepage

Locking Receptacle, 20 A, 125V AC, Single Phase, 2 Pole, Spring Clamp Terminals, White

  • Mfr # HBL2315ST

  • Zoro # G506171324


product price: $30.71
/ea

Key Features

Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2315ST
Zoro #
G506171324
UPC #
783585719016
Country of Origin
China

Dimensions

Face Diameter
2.04 in
Flange Diameter
2.5 in
Overall Depth
2.55 in
Face Plate Width
0.07 in
Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG

Details

Item
Locking Plug
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
IP Rating
IP20
Standards
CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Flange Type
Flanged
Grade
Federal Specification
Housing Material Finish
Natural
Number of Blades
3
Minimum Operating Temperature
-40 Degrees F
NEMA Plug Configuration
L5-20P
Market
Industrial
Horsepower Rating
1 hp
Housing Material
Nylon
Maximum Operating Temperature
167 Degrees F
Includes
14 AWG - 8 AWG Copper Wire
For Location
Indoor
NEMA Configuration
L5-20
NEMA Receptacle Configuration
L5-20P

Description

• Faster termination time
• No need for torque wrench
• Strong steel spring eliminates strand relaxation
• Funnel shaped wire entry for ease of termination.
• Backwired termination for ease of installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products