Zoro Homepage

Locking Receptacle, 30 A, 480V AC, Three Phase, 3 Pole, Flush Mount, Spring Clamp Terminals, White

  • Mfr # HBL2735ST

  • Zoro # G006171336


product price: $67.10
/ea

Key Features

Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2735ST
Zoro #
G006171336
UPC #
783585681696
Country of Origin
China

Dimensions

Flange Diameter
2.69 in
Maximum Wire Size
8 AWG
Overall Depth
2.56 in
Face Diameter
2.23 in
Minimum Wire Size
14 AWG
Face Plate Width
0.09 in

Description

• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• Funnel shaped wire entry for ease of termination
• Backwired termination for ease of installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.