Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Flush Mount, White

  • Mfr # HBL2426ST
  • Zoro # G006171343

product price: 
$
52.92
/ea

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2426ST
Zoro #
G006171343
UPC #
783585719207
Country of Origin
China
Item
Locking Receptacle
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, Federal Specification W-C-596, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Features
Accepts Slotted, Phillips, and Robertson Head Drivers
Horsepower Rating
3 hp
AFCI
No
Contact Material
Brass
Number of Gangs
1
Minimum Operating Temperature
-40 Degrees F
For Environment
Dry
Polarized
Yes
Shrouded
No
For Location
Indoor
Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
1
Includes Mounting Hardware
Yes
Housing Material
Nylon
Market
Industrial
Connection Orientation
Straight
Includes
Mounting Hardware
UL 94 Flammability Rating
HB

Dimensions

Minimum Wire Size
16 AWG
Overall Depth
2.27 in
Maximum Wire Size
8 AWG
Flange Diameter
2.23 in
Mount Hole Center-to-Center Height
3.28 in
Face Plate Width
1.7 in
Face Plate Height
2.77 in
Face Diameter
3.08 in
Fits Chest Size
Accepts Slotted, Phillips, and Robertson Head Drivers

Description

The HUBBELL Locking Receptacle is a straight, three-phase locking receptacle suitable for indoor use in accordance with product specifications. It features the EdgeConnectTM screwless termination system, allowing users to insert wire and secure it by pressing down a plunger—no tools required. The device accommodates wire sizes from 8 AWG to 16 AWG and supports up to 20 A at 250V AC with a NEMA L15-20R configuration.


Key Features of the HUBBELL Locking Receptacle:

  • Termination System: EdgeConnectTM screwless spring termination does not require screwdriver or torque wrench; includes funnel-shaped entry to assist with installation

  • Contact Material: Brass contacts intended to maintain electrical connectivity within rated parameters

  • Housing Material: Impact-resistant nylon housing intended for use in dry, indoor environments

  • Current/Voltage Rating: Rated for 20 A and 250V AC, three-phase operation

  • NEMA Configuration: L15-20R with shrouded design and polarized construction

  • Wire Size Compatibility: Accepts wire sizes from 8 AWG (maximum) to 16 AWG (minimum)

  • Temperature Range: Operates between -40°F and 167°F

  • Mounting Hardware Included: Yes; single-gang mount with non-flanged faceplate

  • Certain Standards Met: CSA C22.2, Federal Specification W-C-596, UL 498 compliance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products