Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L1-15R, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, White

  • Mfr # HBL7526C

  • Zoro # G100701088


product price: $20.35
/ea

Key Features

NEMA Receptacle Configuration
L1-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL7526C
Zoro #
G100701088
UPC #
783585178059
Country of Origin
United States

Dimensions

Wire Size
15A #14 AWG
Length
2.56 in
Height
1.72 in
Width
2.56 in
Dimensions
2.56 in x 2.56 in x 1.72 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L1-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
White
Cover Type
No Cover
IP Rating
IP20
Standards
Listed to UL 498
Resistance Properties
Impact Resistant
Flange Type
Flanged
Special Features
Molded In or Stamped On
Material
Nickel-plated Brass Round head screws
Wiring Style
Standard
Flange Material
Natural White Nylon
Application
Insulgrip
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Lock Type
Twist-lock
Spring Material
Brass
Terminal Designations
Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
15 A
Dielectric Strength
Withstands 2,000V minimum

Description

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Flanged Receptacle, 15A 2-Pole 2-Wire Non Grounding, L1-15R,ScrewTerminal, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products