Locking Receptacle, L10-20R, 20 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2360

  • Zoro # G100701453


product price: $47.86
/ea

Key Features

NEMA Receptacle Configuration
L10-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2360
Zoro #
G100701453
UPC #
783585128931
Country of Origin
United States

Dimensions

Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L10-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistant
Flange Type
Non-Flanged
Mounting Type
Brass
Material
Nylon
Application
Heavy Duty Industrial
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Terminal Designations
Terminals identified in accordance with UL 498
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R,Screw Terminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products