Locking Receptacle, L17-30R, 30 A, 600V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals, Gray

  • Mfr # HBL2740AR

  • Zoro # G500702067


product price: $76.88
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2740AR
Zoro #
G500702067
UPC #
783585234885
Country of Origin
United States

Dimensions

Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Dimensions
4.77 in x 2.85 in x 3.14 in
Width
2.85 in
Height
3.14 in
Length
4.77 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistant
Flange Type
Flanged
Special Features
Molded In or Stamped On
Flange Material
Gray Valox 357U
Wiring Style
Shrouded
Material
zinc plated Steel
Application
Heavy Duty Industrial Shrouded
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498
Flammability
HB or better per UL94 or CSA 22.2 No. 0.6
Spring Material
.031" Brass
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
30 A

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, Angled Receptacle, 30A 3-Phase Delta 600V AC, 3-Pole 4-WireGrounding, L17-30R, Screw Terminal , Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.