Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L17-30R, 30 A, 600V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2740

  • Zoro # G2721363


product price: $70.59
/ea

Key Features

NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2740
Zoro #
G2721363
UPC #
783585236179
Country of Origin
United States

Dimensions

Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Dimensions
3.28 in x 1.7 in x 1.31 in
Length
3.28 in
Height
1.31 in
Width
1.7 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
1
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Corrosion Resistant, Moisture Resistant
Flange Type
Non-Flanged
Wiring Style
Standard
Mounting Type
Flush Mount
Material
Impact Modified PBT
Grade
Industrial
Special Features
Corrosion resistant
For Location
Indoor
Market
Industrial
Contact Material
Brass
Includes Mounting Hardware
Yes
Maximum Operating Temperature
167 Degrees F
For Environment
Dry
Includes
Mounting Screws
Number of Gangs
1
AFCI
No
Connection Orientation
Straight
Horsepower Rating
10 hp
Housing Material
Nylon
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Flammability
HB or better per UL 94 or CSA 2.2 No. 0.6
Base Material
Nylon Polyester
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Spring Material
.040" Brass
Lock Type
Twist-lock
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
30 A
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Application
Heavy Duty Industrial
Dielectric Strength
Withstands 2,000V minimum
Amps
30

Description

• High-impact, abuse-resistant nylon face
• Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
• Face color coding by voltage facilitates locating and mating of proper devices
• All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products