Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2320RT

  • Zoro # G300701901


product price: $34.19
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2320RT
Zoro #
G300701901
UPC #
783585234052
Country of Origin
United States

Dimensions

Wire Size
#14 to #8 AWG Copper Only
Width
1.70 in
Height
1.23 in
Length
3.28 in
Dimensions
3.28 in x 1.70 in x 1.23 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
Standards
Certified for current interrupting at full rated current, FED SPEC UL/CSA
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Wiring Style
Standard
Application
Heavy Duty Industrial
Special Features
Molded In or Stamped On
Material
zinc plated Steel
Spring Material
.031" Brass
Flammability
VO or better
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Lock Type
twist-lock
Material - Mounting Hardware
Screw Mounting
Amperage Rating
20 A
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 20A 250V, 2-Pole 3-Wire Grounding, L6-20R, RingTerminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products