Locknut, Nylon, M12, PK100
- Mfr # LNM12BPK100
- Zoro # G100618409
product price:Â
$
43.99
/pk of 100, $0.44/ea
Key Features
Application
Conduit/Fitting Fastening
Material
Non-Metallic
Color
Gray, Black
Type
Locknut
Construction
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LNM12BPK100
- Zoro #
- G100618409
- UPC #
- 783585018638
- Country of Origin
- United States
- Item
- Low Profile Metric Cord Connector Locknuts
- Application
- Conduit/Fitting Fastening
- Material
- Non-Metallic
- Color
- Gray, Black
- Type
- Locknut
- Construction
- Molded
- Series
- Low Profile Metric
- Brand
- Hubbell Wiring Device-Kellems
- Carton Quantity
- 100 EA
- UPC
- 783585000000
- Thread Type
- Metric
- Shell Material
- Nylon
- Max. Operating Temp.
- 225 Degrees F
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Liquid Tight
- No
- For Use With
- Cord Connector
- Min. Operating Temp.
- -22 Degrees F
- Wire Color
- Black
- Compatible Product Type
- Cord Connector
- Traction Material
- Nylon
Dimensions
- Display Size
- 12mm
- Hub Size
- M12
- Thread Size
- M12
Description
Locknut, For Use With Cord Connector, Hub Size M12, Nylon, Thread Type Metric, Color Black, Indoor/Outdoor Usage Indoor/Outdoor, Liquid Tight No, Max. Operating Temp. 225 Degrees F, Min. Operating Temp. -22 Degrees F, Overall Length Not Applicable, Thread Size M12, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.