Locknut, Nylon, M40, PK100
- Mfr # LNM40BPK100
- Zoro # G600618411
product price:Â
$
104.99
/pk of 100, $1.05/ea
Free Shipping & Returns
Key Features
Type
Locknut
Application
Conduit/Fitting Fastening
Color
Gray, Black
Material
Non-Metallic
Carton Quantity
100 EA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LNM40BPK100
- Zoro #
- G600618411
- UPC #
- 783585018683
- Country of Origin
- United States
- Type
- Locknut
- Application
- Conduit/Fitting Fastening
- Item
- Low Profile Metric Cord Connector Locknuts
- Color
- Gray, Black
- Material
- Non-Metallic
- Carton Quantity
- 100 EA
- Brand
- Hubbell Wiring Device-Kellems
- Series
- Low Profile Metric
- Construction
- Molded
- Indoor/Outdoor Usage
- Indoor/Outdoor
- For Use With
- Cord Connector
- Shell Material
- Nylon
- Max. Operating Temp.
- 225 Degrees F
- Liquid Tight
- No
- Min. Operating Temp.
- -22 Degrees F
- Thread Type
- Metric
- Wire Color
- Black
- Compatible Product Type
- Cord Connector
Dimensions
- Display Size
- 40mm
- Thread Size
- M40
- Hub Size
- M40
Description
Locknut, For Use With Cord Connector, Hub Size M40, Nylon, Thread Type Metric, Color Black, Indoor/Outdoor Usage Indoor/Outdoor, Liquid Tight No, Max. Operating Temp. 225 Degrees F, Min. Operating Temp. -22 Degrees F, Overall Length Not Applicable, Thread Size M40, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.