Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack

  • Mfr # HBL61CM64BK

  • Zoro # G000702475


product price: $67.45
/ea

Key Features

Material
Thermoplastic
Phase
Single Phase
Color
black
Application
Marine Wiring Devices
Rating
15A 125V, 2p3w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL61CM64BK
Zoro #
G000702475
UPC #
783585808666
Country of Origin
United States

Dimensions

Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Material
Thermoplastic
Phase
Single Phase
Color
black
Application
Marine Wiring Devices
Rating
15A 125V, 2p3w
Poles and Wires
2 Pole, 3 Wire Grounding
Product Type
Weatherproof Straight Blade Inlets
Blade Type
Straight Blade
Approvals
UL, CSA
Moisture Resistance
IP20
Industry Standard(s)
Certified to CSA, C22.2, No. 42 NEMA® WD-6 Compliant UL Listed, File E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
0.5
Number Of Poles
2-Pole
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Wattage
1875 W
Voltage Rating Description
125 V
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Amperage Rating
15 A
Cord Range
0.300"-0.660" (7.6-16.8)
Current Rating
15 A
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Nema Rating
5-15P
Connectivity
Screw Terminals
Number Of Wires
3-Wire
Insulation
Insulated Body
Current / Amperage Rating
15 A
Item Type
Standard Single
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Male Inlets,Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black,Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products