Ceiling Mount Sensor, Occupancy, Vacancy, Hard Wired, White, 2,000 sq ft, LED

  • Mfr # ATU2000CL

  • Zoro # G5399852


product price:  $307.80
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
Hubbell 167
Installation Location
Ceiling Mount
Sensing Technology
Ultrasonic
Color
White
Standards
ASHRAE 90.1, cULus Listed, UL244A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATU2000CL
Zoro #
G5399852
UPC #
783585256924
Country of Origin
China

Dimensions

Minimum Mounting Height
8 ft
Overall Height
3.4 in
Overall Diameter
4.5 in
Maximum Mounting Height
12 ft
Dimensions
4.5"D x 3.4"H

Details

Use With - Motion Sensing and Dimming
Hubbell 167
Installation Location
Ceiling Mount
Sensing Technology
Ultrasonic
Color
White
Standards
ASHRAE 90.1, cULus Listed, UL244A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Occupancy Sensor
Lighting Technology
LED
Description/Special Features
Mounts Directly to 2-1/8 in Deep Octagon Box
Watts @ 120V
1800
Time Delay
4 to 30 min
Coverage Angle - Motion Sensor
360 Degrees
Max. Capacity @ 277VAC
2700W (Incandescent)
Watts @ 277V
2700
Max. Capacity @ 120VAC
1800W (Incandescent)
Viewing Angle
360 Degrees
Includes
Mounting Hardware
Communication Method
Hard Wired
Wall Plate
Not Included
Series
Ultrasonic
Maximum Coverage Area
2,000 sq ft
Manufacturer Warranty
Limited Lifetime
Compatible with Brand
Hubbell Wiring
Minimum Operating Temperature
32 Degrees F
Load Rating @ 120V AC
1,800W, Incandescent
Load Rating @ 277V AC
2,700W (Incandescent)
Minimum Time Delay
8 min
Power Relay Required
No
Maximum Operating Temperature
104 Degrees F
Compatible with Series
Ultrasonic
Sensor Operation
Occupancy
Time Delay Adjustment Method
Adaptive
Maximum Time Delay
40 min
Ceiling mount wire guard
ACMG
Power Supply
120-277V AC, 50/60Hz Single Phase
Ultrasonic
Green LED
Ceiling mount raceway adapter
ACMRA
Storage Temperature
-20°F to 150°F (-29°C to 65°C); 0% to 95% non-condensing relative humidity
Lens
Polyethylene
Housing
Flame retardant UL 94 V-0 ABS
Ambient Light
1 to 1000 foot candles
Sensitivity
Adaptive 0 to 100%
Compatible Manufacturer Model Number
Hubbell 167
Operating Voltage
120 to 277V AC

Description

Occupancy Sensor, Sensing Technology Ultrasonic, Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC 1,800W (Incandescent), Communication Method Hard Wired, Color White, Includes Mounting Hardware, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards ASHRAE 90.1, cULus Listed, UL244A, Overall Diameter 4.5 in, Time Delay Adjustment Method Adaptive, Maximum Time Delay 40 min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.